Street & Parking Lot Lights, LED, 400 W

  • Mfr # AREAFLD6AS150UNHDSC2ADJWH

  • Zoro # G916065985


product price:  $290.99
/ea
Free Shipping & Returns

Key Features

Includes
Slip Fitter, Universal Mounting Bracket
Light Output
13,500 lm, 18,000 lm, 22,500 lm
Fixture Wattage
150 W
Rated Life
100000
Sensor Type
Photocell Hub Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AREAFLD6AS150UNHDSC2ADJWH
Zoro #
G916065985
UPC #
046135662294
Country of Origin
Viet Nam

Dimensions

Manufacturers Warranty Length
5 yr
Overall Width
13 1/2 in
Overall Length
29 1/2 in
Overall Height
6 1/4 in
Height
6.30 in
Dimensions
29.49x13.46x6.3 in
Width
13.46 in
Nominal Length
29.49 in

Details

Includes
Slip Fitter, Universal Mounting Bracket
Voltage
120 V
Light Output
13,500 lm, 18,000 lm, 22,500 lm
Item
Area light
Fixture Wattage
150 W
Rated Life
100000
Sensor Type
Photocell Hub Included
Standards
cULus
Color Rendering Index
80
Color Temperature
3000/4000/5000
Housing Color
White
Housing Material
Aluminum
Mount Type
Pole, Slipfitter/Knuckle
High Pressure Sodium Wattage Equivalency
400 W
Operating Temperature - Maximum
122 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Light Technology
LED
Color Selectable
Selectable
Light Head Style
Standard Head
Metal Halide Wattage Equivalency
400 W
Lumen Selectable
Selectable
Light Distribution Type - IESNA
Type III, Type IV, Type V
Type
Area light
Efficacy (LPW)
150 lm/W
Lumens
13500/18000/22500
Mounting
Surface
Total Harmonic Distortion
< 20 %
CRI
80
Fixture Mounting Location
Surface
Indoor/Outdoor Usage
Outdoor
Color Temp.
3000/4000/5000
Light Distribution
< 20 %
Housing Finish
Aluminum
Power Factor
≥0.90
Watts
90.00/120.00/150.00 W
Lumens Per Watt
150 lm/W
Finish
White
Fixture Rated Life
100000
Features
Area Flood 6A Opti-Select, Selectable Wattage 90/120/150W, Cct Selectable 3000/4000/5000K, Adjustable Distribution T3/T4/T5, 120-347V, 0-10V Dimming, White

Description

Street & Parking Lot Lights, Mount Type Pole, Slipfitter/Knuckle, Fixture Wattage 150 W, Light Technology LED, Color Temperature 3000K, 4000K, 5000K, Color Rendering Index 80, Voltage 120 to 347V AC, Rated Life 100,000 hr, Standards FCC, RoHS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.