Street & Parking Lot Lights, LED, 400 W

  • Mfr # AREAFLD6AS150UNHDSC2T4BZ

  • Zoro # G516560880


product price:  $304.99
/ea
Free Shipping & Returns

Key Features

Color Selectable
Selectable
Sensor Type
Photocell Hub Included
Color Temperature
3000K, 4000K, 5000K
Light Distribution Type - IESNA
Type IV
Color Rendering Index
80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AREAFLD6AS150UNHDSC2T4BZ
Zoro #
G516560880
UPC #
046135638527
Country of Origin
Viet Nam

Dimensions

Manufacturers Warranty Length
5 yr
Overall Height
6 1/4 in
Overall Width
10 5/8 in
Overall Length
24 3/4 in
Nominal Length
24.75 in
Height
6.30 in
Width
10.62 in

Details

Color Selectable
Selectable
Sensor Type
Photocell Hub Included
Color Temperature
3000K, 4000K, 5000K
Light Distribution Type - IESNA
Type IV
Color Rendering Index
80
Housing Color
Bronze
Metal Halide Wattage Equivalency
400 W
Standards
cULus
Rated Life
100,000 hr
Fixture Wattage
150 W
High Pressure Sodium Wattage Equivalency
400 W
Housing Material
Aluminum
Includes
Slip Fitter, Universal Mounting Bracket
Light Technology
LED
Item
Street & Parking Lot Lights
Light Output
14,400 lm, 19,200 lm, 24,000 lm
Mount Type
Pole, Slipfitter/Knuckle
Light Head Style
Standard Head
Operating Temperature - Minimum
-40 Degrees F
Voltage
120 V
Operating Temperature - Maximum
122 Degrees F
Lumen Selectable
Selectable
Total Harmonic Distortion
< 20 %
Housing Finish
Aluminum
Power Factor
≥0.90
Mounting
Surface
Fixture Rated Life
100000
Lumens (lm)
13500/18000/22500
Efficacy (LPW)
150 lm/W
CRI
80
Color Temp.
3000/4000/5000
Watts
90.00/120.00/150.00 W
Luminaire Type
Area light
Luminaire Finish
Bronze
Lamp Type
SMD
Temp. Range
-40 °F to 122 °F

Description

Street & Parking Lot Lights, Mount Type Pole, Slipfitter/Knuckle, Fixture Wattage 150 W, Light Technology LED, Color Temperature 3000K, 4000K, 5000K, Color Rendering Index 80, Voltage 120 to 347V AC, Rated Life 100,000 hr, Standards cULus, FCC, RoHS

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.