Street & Parking Lot Lights, LED, 750 W

  • Mfr # AREAFLD6AS300HUVDSC2ADJBL

  • Zoro # G316066049


product price:  $493.99
/ea
Free Shipping & Returns

Key Features

Fixture Mounting Location
Surface
Voltage
277 V
Standards
cULus
Housing Color
Black
Color Rendering Index
80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AREAFLD6AS300HUVDSC2ADJBL
Zoro #
G316066049
UPC #
046135663659
Country of Origin
Viet Nam

Dimensions

Overall Width
15 3/4 in
Overall Length
32 3/4 in
Manufacturers Warranty Length
5 yr
Overall Height
6 1/4 in
Dimensions
32.83x15.83x6.3 in
Nominal Length
32.83 in
Width
15.83 in
Height
6.30 in

Details

Fixture Mounting Location
Surface
Voltage
277 V
Standards
cULus
Housing Color
Black
Item
Area light
Color Rendering Index
80
Fixture Wattage
300 W
Sensor Type
Photocell Hub Included
Rated Life
100000
Color Temperature
3000/4000/5000
Includes
Slip Fitter, Universal Mounting Bracket
Light Output
27,000 lm, 36,000 lm, 45,000 lm
Operating Temperature - Maximum
122 Degrees F
Light Technology
LED
Color Selectable
Selectable
Operating Temperature - Minimum
-40 Degrees F
Mount Type
Pole, Slipfitter/Knuckle
Light Head Style
Standard Head
High Pressure Sodium Wattage Equivalency
1,000 W
Lumen Selectable
Not Selectable
Metal Halide Wattage Equivalency
750 W
Light Distribution Type - IESNA
Type III, Type IV, Type V
Power Factor
≥0.90
Total Harmonic Distortion
< 20 %
Housing Finish
Aluminum
Indoor/Outdoor Usage
Outdoor
Temp. Range
-40 °F to 122 °F
Operating Temperature (°C)
-40 to+50 °C
Mounting
Surface
Efficacy (LPW)
150 lm/W
Housing Material
Aluminum
Light Distribution
< 20 %
Type
Area light
Fixture Rated Life
100000
CRI
80
Lumens Per Watt
150 lm/W
Features
Area Flood 6A, Selectable Wattage 180/240/300W, 277-480V, 0-10V Dimming, Cct Selectable 3000/4000/5000K, Adjustable Distribution T3/T4/T5, Black
Color Temp.
3000/4000/5000
Lamp Type
SMD
Lumens
45000/36000/27000
Watts
300.00/240.00/180.00 W
Finish
Black
Operating Temperature (°C)
-40 to+50 °C

Description

Street & Parking Lot Lights, Mount Type Pole, Slipfitter/Knuckle, Fixture Wattage 300 W, Light Technology LED, Color Temperature 3000K, 4000K, 5000K, Color Rendering Index 80, Voltage 277 to 480V AC, Rated Life 100,000 hr, Standards ANSI C136.31, cULus Listed to UL 1598, Dark Sky Compliant, DLC 5.1 Premium, FCC, RoHS

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.