Street & Parking Lot Lights, LED, 750 W

  • Mfr # AREAFLD6AS300HUVDSC2ADJWH

  • Zoro # G016066028


product price:  $504.99
/ea
Free Shipping & Returns

Key Features

Fixture Mounting Location
Surface
Includes
Slip Fitter, Universal Mounting Bracket
Color Rendering Index
80
Housing Color
White
Color Temperature
3000/4000/5000
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AREAFLD6AS300HUVDSC2ADJWH
Zoro #
G016066028
UPC #
046135663628
Country of Origin
Viet Nam

Dimensions

Overall Height
6 1/4 in
Overall Width
15 3/4 in
Manufacturers Warranty Length
5 yr
Overall Length
32 3/4 in
Dimensions
32.83x15.83x6.3 in
Height
6.30 in
Width
15.83 in
Nominal Length
32.83 in

Details

Fixture Mounting Location
Surface
Item
Area light
Includes
Slip Fitter, Universal Mounting Bracket
Voltage
277 V
Color Rendering Index
80
Housing Color
White
Color Temperature
3000/4000/5000
Sensor Type
Photocell Hub Included
Standards
cULus
Rated Life
100000
Light Output
27,000 lm, 36,000 lm, 45,000 lm
Fixture Wattage
300 W
Color Selectable
Selectable
Mount Type
Pole, Slipfitter/Knuckle
Metal Halide Wattage Equivalency
750 W
High Pressure Sodium Wattage Equivalency
1,000 W
Lumen Selectable
Not Selectable
Operating Temperature - Maximum
122 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Light Head Style
Standard Head
Light Technology
LED
Light Distribution Type - IESNA
Type III, Type IV, Type V
Indoor/Outdoor Usage
Outdoor
Features
Area Flood 6A, Selectable Wattage 180/240/300W, 277-480V, 0-10V Dimming, Cct Selectable 3000/4000/5000K, Adjustable Distribution T3/T4/T5, White
CRI
80
Lamp Type
SMD
Mounting
Surface
Lumens Per Watt
150 lm/W
Light Distribution
< 20 %
Type
Area light
Operating Temperature (°C)
-40 to+50 °C
Fixture Rated Life
100000
Temp. Range
-40 °F to 122 °F
Color Temp.
3000/4000/5000
Efficacy (LPW)
150 lm/W
Housing Material
Aluminum
Total Harmonic Distortion
< 20 %
Watts
300.00/240.00/180.00 W
Lumens
45000/36000/27000
Power Factor
≥0.90
Finish
White
Housing Finish
Aluminum
Operating Temperature (°C)
-40 to+50 °C

Description

Street & Parking Lot Lights, Mount Type Pole, Slipfitter/Knuckle, Fixture Wattage 300 W, Light Technology LED, Color Temperature 3000K, 4000K, 5000K, Color Rendering Index 80, Voltage 277 to 480V AC, Rated Life 100,000 hr, Standards ANSI C136.31, cULus Listed to UL 1598, Dark Sky Compliant, DLC 5.1 Premium, FCC, RoHS

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.