Street & Parking Lot Lights, LED, 750 W

  • Mfr # AREAFLD6AS300UNHDSC2ADJBZ
  • Zoro # G116560839
product price: 
$
437.99
/ea
Free Shipping & Returns

Key Features

Voltage
120 to 347V AC
Mounting
Surface
Watts
180.00/240.00/300.00 W
Overall Height
6 1/4 in
Manufacturers Warranty Length
5 yr
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AREAFLD6AS300UNHDSC2ADJBZ
Zoro #
G116560839
UPC #
046135640148
Country of Origin
Viet Nam

Dimensions

Overall Height
6 1/4 in
Manufacturers Warranty Length
5 yr
Overall Length
27 5/8 in
Overall Width
13 3/8 in
Dimensions
27.68x13.37x6.3 in
Nominal Length
27.68 in
Width
13.37 in
Height
6.30 in
Wire Rope Length
27 5/8 in
Length
27 5/8 in

Details

Voltage
120 to 347V AC
Mounting
Surface
Watts
180.00/240.00/300.00 W
Fixture Wattage
300 W
Color Selectable
Selectable
Light Distribution Type - IESNA
Type III, Type IV, Type V
Metal Halide Wattage Equivalency
750 W
Light Output
27,000 lm, 36,000 lm, 45,000 lm
Light Technology
LED
Mount Type
Pole, Slipfitter/Knuckle
Sensor Type
Photocell Hub Included
Housing Material
Aluminum
Item
Street & Parking Lot Lights
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
122 Degrees F
Includes
Slip Fitter, Universal Mounting Bracket
Light Head Style
Standard Head
Lumen Selectable
Selectable
High Pressure Sodium Wattage Equivalency
1,000 W
Color Rendering Index
80
Color Temperature
3000K, 4000K, 5000K
Housing Color
Bronze
Standards
cULus, FCC, RoHS
Rated Life
100,000 hr
Lumens (lm)
27000/36000/45000
Fixture Rated Life
100,000 hr
Housing Finish
Aluminum
CRI
80
Lamp Type
SMD
Efficacy (LPW)
150 lm/W
Total Harmonic Distortion
< 20 %
Power Factor
≥0.90
Indoor/Outdoor
Outdoor
Temp. Range
-40 °F to 122 °F
Luminaire Finish
Bronze
Luminaire Type
Area light
Color Temp.
3000 K, 4000 K, 5000 K

Description

Street & Parking Lot Lights, Mount Type Pole, Slipfitter/Knuckle, Fixture Wattage 300 W, Light Technology LED, Color Temperature 3000K, 4000K, 5000K, Color Rendering Index 80, Voltage 120 to 347V AC, Rated Life 100,000 hr, Standards cULus, FCC, RoHS

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.