Street & Parking Lot Lights, LED, 750 W

  • Mfr # AREAFLD6AS300UNHDSC2ADJWH

  • Zoro # G416065874


product price:  $382.99
/ea
Free Shipping & Returns

Key Features

Fixture Mounting Location
Surface
Light Output
27,000 lm, 36,000 lm, 45,000 lm
Housing Color
White
Fixture Wattage
300 W
Includes
Slip Fitter, Universal Mounting Bracket
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AREAFLD6AS300UNHDSC2ADJWH
Zoro #
G416065874
UPC #
046135662300
Country of Origin
Viet Nam

Dimensions

Manufacturers Warranty Length
5 yr
Overall Height
6 1/4 in
Overall Width
15 7/8 in
Overall Length
32 7/8 in
Nominal Length
32.83 in
Width
15.83 in
Dimensions
32.83x15.83x6.3 in
Height
6.30 in

Details

Fixture Mounting Location
Surface
Item
Street & Parking Lot Lights
Light Output
27,000 lm, 36,000 lm, 45,000 lm
Housing Color
White
Fixture Wattage
300 W
Includes
Slip Fitter, Universal Mounting Bracket
Sensor Type
Photocell Hub Included
Color Rendering Index
80
Standards
FCC, RoHS
Housing Material
Aluminum
Voltage
120 to 347V AC
Rated Life
100,000 hr
Color Temperature
3000K, 4000K, 5000K
Mount Type
Pole, Slipfitter/Knuckle
Light Head Style
Standard Head
Metal Halide Wattage Equivalency
750 W
Lumen Selectable
Selectable
Color Selectable
Selectable
Light Technology
LED
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
122 Degrees F
High Pressure Sodium Wattage Equivalency
1,000 W
Light Distribution Type - IESNA
Type III, Type IV, Type V
Housing Finish
Aluminum
Indoor/Outdoor Usage
Outdoor
Finish
White
Features
Area Flood 6A Opti-Select, Selectable Wattage 180/240/300W, Cct Selectable 3000/4000/5000K, Adjustable Distribution T3/T4/T5, Dimming, Black
Fixture Rated Life
100000
Power Factor
≥0.90
Efficacy (LPW)
150 lm/W
Type
Area light
CRI
80
Watts
180.00/240.00/300.00 W
Lumens
27000/36000/45000
Light Distribution
< 20 %
Color Temp.
3000/4000/5000
Lumens Per Watt
150 lm/W
Mounting
Surface
Total Harmonic Distortion
< 20 %

Description

Street & Parking Lot Lights, Mount Type Pole, Slipfitter/Knuckle, Fixture Wattage 300 W, Light Technology LED, Color Temperature 3000K, 4000K, 5000K, Color Rendering Index 80, Voltage 120 to 347V AC, Rated Life 100,000 hr, Standards FCC, RoHS

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.