Sylvania CF13DD/Ew W/ G24Q-1 Base, 3500K, 4-Pin CFL Bulb, PK50

  • Mfr # 20671

  • Zoro # G706376147


product price: $235.99
/pk 50, $4.72/ea
Free Shipping & Returns

Key Features

Watts
13
Bulb Base Type
G24Q-1
Bulb Shape
T4X2
Lumens
900
Rated Life
20000 hours
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20671
Zoro #
G706376147
UPC #
46135206719
Country of Origin
China

Dimensions

Overall Length
5.2 inches

Details

Watts
13
Bulb Base Type
G24Q-1
Bulb Shape
T4X2
Color Temperature
3500K
Lumens
900
Rated Life
20000 hours
Light Technology
Compact Fluorescent
Standards
IEC 60901- 2513
Color Rendering Index
82

Description

Cf13dd/e/835 13w compact fluorescent w/ g24vq-1 base -neutral white osram sylvania compact fluorescent lamps uses 75% less energy longer life than incandescent produces less heat protect the environment this suitable for use in unshielded fixtures.-pin cf lamp has an internal end-of-life mechanism that shuts down the lamp preventing abnormal end-of-life failure modes. This lamp was designed for use with high frequency ballasts that do not have their own lamp eol sensing circuits.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.