Sylvania CF26DD/E/827 w/G24q-3 Base, 26W, 1710 Lumens, 2700K

  • Mfr # 20684

  • Zoro # G206376203


product price:  $239.99
/pk 50, $4.80/ea
Free Shipping & Returns

Key Features

Watts
26
Bulb Base Type
G24Q-3
Bulb Shape
T4
Dimmable
Yes
Lumens
1710
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20684
Zoro #
G206376203
UPC #
46135206849
Country of Origin
China

Dimensions

Bulb Dia.
0.512 inches
Overall Length
6.5 inches

Details

Watts
26
Bulb Base Type
G24Q-3
Bulb Shape
T4
Color Temperature
2700K
Dimmable
Yes
Lumens
1710
Rated Life
20000 hours
Light Technology
Compact Fluorescent
Color Rendering Index
82
Light Color
Warm White

Description

Sylvania 20684 cf26dd/e/827 w/g24q-3 base, 26w, 1710 lumens, 2700k osram sylvania compact fluorescent lamps uses 75% less energy longer life than incandescent produces less heat protect the environment this suitable for use in unshielded fixtures.4-pin cf lamp has an internal end-of-life mechanism that shuts down the lamp preventing abnormal end-of-life failure modes. This lamp was designed for use with high frequency ballasts that do not have their own lamp eol sensing circuits.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.