Sylvania CF26DD/E/ECO wq-3 base, 26W, 1710 Lumens, 4100K, PK50

  • Mfr # 20669

  • Zoro # G906376060


product price:  $228.99
/pk 50, $4.58/ea
Free Shipping & Returns

Key Features

Watts
26
Bulb Base Type
G24Q-3
Bulb Shape
T4X2
Lumens
1710
Rated Life
20000 hours
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20669
Zoro #
G906376060
UPC #
46135206696
Country of Origin
China

Dimensions

Overall Length
6.5 inches

Details

Watts
26
Bulb Base Type
G24Q-3
Bulb Shape
T4X2
Color Temperature
4100K
Lumens
1710
Rated Life
20000 hours
Light Technology
Compact Fluorescent
Standards
IEC 60901- 2526
Color Rendering Index
82

Description

Sylvania 20669 cf26dd/e/841/eco w/g24q-3 base, 26w, 1710 lumens, 4100k osram sylvania and satco compact fluorescent lamps are energy efficient and have a longer life than incandescent bulbs. Used for unshielded fixtures. 4-pin cf lamp internal end-of-life mechanism shuts down the lamp preventing abnormal end-of-life failure modes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.