This item is Discontinued.

Ledvance/ Sylvania Sylvania CF26DT/E/IN/ECO Triple Biax Lamp, 26W, 1800 Lum, 3500K, GX24q-3 Base, PK50 20881

This item is Discontinued.

Ledvance/ Sylvania

Sylvania CF26DT/E/IN/ECO Triple Biax Lamp, 26W, 1800 Lum, 3500K, GX24q-3 Base, PK50 (Discontinued)

Mfr # 20881
Zoro # G706373467
UPC # 46135208812
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
20881
Zoro #
G706373467
UPC #
46135208812
Country of Origin
China

Dimensions

Overall Length
5

Details

Watts
26
Bulb Base Type
GX24Q-3
Bulb Shape
T4
Color Temperature
3500K
Lumens
1800
Rated Life
16000
Standards
IEC 60901- 3426
Color Rendering Index
82

Description

Sylvania 20881 compact fluorescent pin based cf26dt/e/in/835/eco t4 osram sylvania and satco compact fluorescent lamps are energy efficient and have a longer life than incandescent bulbs. Used for unshielded fixtures. 4-pin cf lamp internal end-of-life mechanism shuts down the lamp preventing abnormal end-of-life failure modes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: WA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.