Sylvania Cf32dt/E/Inw W/ Gx24vq-3 Base- Neutral White- Cfl Bulb, PK50

  • Mfr # 20885

  • Zoro # G306376158


product price: $541.99
/pk 50, $10.84/ea
Free Shipping & Returns

Key Features

Voltage
120.00 volts
Watts
32
Bulb Shape
T4X3
Rated Life
16000 hours
Light Technology
Compact Fluorescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20885
Zoro #
G306376158
UPC #
46135208850
Country of Origin
China

Dimensions

Bulb Dia.
0.472 inches
Overall Length
5.6 inches

Details

Voltage
120.00 volts
Watts
32
Bulb Base Type
GX24Q-3
Bulb Shape
T4X3
Color Temperature
3500K
Lumens
2400
Rated Life
16000 hours
Light Technology
Compact Fluorescent
Color Rendering Index
82

Description

Cf32dt/e/in/835 32w compact fluorescent w/ gx24vq-3 base- neutral white osram sylvania compact fluorescent lamps uses 75% less energy longer life than incandescent produces less heat protect the environment this suitable for use in unshielded fixtures.-pin cf lamp has an internal end-of-life mechanism that shuts down the lamp preventing abnormal end-of-life failure modes. This lamp was designed for use with high frequency ballasts that do not have their own lamp eol sensing circuits.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.