Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sylvania CF42DT/E/INw W/ Gx24vq-4 Base- Cool White- CFL Bulb, PK50

  • Mfr # 20890

  • Zoro # G306376103


product price: $582.99
/pk 50, $11.66/ea
Free Shipping & Returns

Key Features

Watts
42
Bulb Shape
T4X3
Lumens
3200
Light Technology
CFL
Color Rendering Index
80-89
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20890
Zoro #
G306376103
UPC #
46135208904
Country of Origin
China

Dimensions

Bulb Dia.
0.472 inches
Overall Length
6.5 inches

Details

Watts
42
Bulb Base Type
GX24Q-4
Bulb Shape
T4X3
Color Temperature
4100K
Lumens
3200
Light Technology
CFL
Color Rendering Index
80-89
Light Color
Cool White

Description

Sylvania 20890 cf42dt/e/in/841 42w w/ gx24vq-4 base- cool white- cfl bulb osram sylvania compact fluorescent lamps uses 75% less energy longer life than incandescent produces less heat protect the environment this suitable for use in unshielded fixtures.-pin cf lamp has an internal end-of-life mechanism that shuts down the lamp preventing abnormal end-of-life failure modes. This lamp was designed for use with high frequency ballasts that do not have their own lamp eol sensing circuits.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.