Zoro Homepage

Sylvania Compact Fluorescent Pin Based Cf32dt/E/In/Eco T4x3 Bulb, PK50

  • Mfr # 20884

  • Zoro # G106373524


product price: $492.99
/pk 50, $9.86/ea
Free Shipping & Returns

Key Features

Watts
32
Bulb Shape
T4X3
Rated Life
16000 hours
Light Technology
Compact Fluorescent
Color Rendering Index
82
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20884
Zoro #
G106373524
UPC #
46135208843
Country of Origin
China

Dimensions

Bulb Dia.
0.472 inches
Overall Length
5.6 inches

Details

Watts
32
Bulb Base Type
GX24Q-3
Bulb Shape
T4X3
Color Temperature
3000K
Lumens
2400
Rated Life
16000 hours
Light Technology
Compact Fluorescent
Color Rendering Index
82

Description

Sylvania 20884 compact fluorescent pin based cf32dt/e/in/830/eco t4x3 osram sylvania and satco compact fluorescent lamps are energy efficient and have a longer life than incandescent bulbs. Used for unshielded fixtures. 4-pin cf lamp internal end-of-life mechanism shuts down the lamp preventing abnormal end-of-life failure modes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.