Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SYLVANIA Truwave

  • Mfr # LEDMD4R800ST9SC3TW

  • Zoro # G216557920


product price: $18.19
/ea
Sold in multiples of 4 for $72.76

Key Features

Housing Material
Aluminum|Plastic
Color Temp.
2700/5000
Dimensions
2.67 in
Lamp Type
SMD
Power Factor
≥0.90
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LEDMD4R800ST9SC3TW
Zoro #
G216557920
UPC #
046135628818
Country of Origin
China

Dimensions

Dimensions
2.67 in
Diameter
4.92 in
Height
2.67 in
Width
4.92 in

Details

Housing Material
Aluminum|Plastic
Color Temp.
2700/5000
Lamp Type
SMD
Power Factor
≥0.90
Number of Lamps
1
Fixture Rated Life
50000
Total Harmonic Distortion
< 20 %
Housing Finish
White
CRI
93
Item - Recessed Down Light
Downlight
Standards
cETLus
Mounting
Recessed
Bulb Base Type
E26 Medium
Lumens
800
Efficacy (LPW)
67 lm/W
Voltage
120 V
Watts
12 W
Fixture Warranty
5 years

Description

SYLVANIA TruWave

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.