Zoro Homepage

SYLVANIA Truwave

  • Mfr # LEDMD6R1200ST9SC3TW 4/CS 1/SKU

  • Zoro # G816557870


product price: $21.15
/ea
Sold in multiples of 4 for $84.60

Key Features

CRI
93
Total Harmonic Distortion
< 20 %
Dimensions
2.67 in
Bulb Base Type
E26 Medium
Fixture Warranty
5 years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LEDMD6R1200ST9SC3TW 4/CS 1/SKU
Zoro #
G816557870
UPC #
046135628825
Country of Origin
China

Dimensions

Dimensions
2.67 in
Height
2.67 in
Diameter
7.48 in
Width
7.48 in

Details

CRI
93
Total Harmonic Distortion
< 20 %
Bulb Base Type
E26 Medium
Fixture Warranty
5 years
Color Temp.
2700/5000
Housing Material
Plastic
Housing Finish
White
Power Factor
≥0.90
Number of Lamps
1
Watts
15 W
Voltage
120 V
Standards
cETLus
Efficacy (LPW)
80 lm/W
Lamp Type
SMD
Lumens
1200
Item - Recessed Down Light
Downlight
Mounting
Recessed
Fixture Rated Life
50000

Description

SYLVANIA Truwave

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.