Shop LEDVANCE/ SYLVANIA
See all product information
Create Account
Troffer Retrofit Kit 1x4 Grid, Selectabl
- Mfr # RDORKIT5BS030UNVD84014UWH
- Zoro # G825092140
product price:Â
$
74.35
/pk
Key Features
Series
Value Class
Color Rendering Index
80
Nominal Length
4 ft
For Bulb Type
Integrated LED
Overall Length
11 7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RDORKIT5BS030UNVD84014UWH
- Zoro #
- G825092140
- UPC #
- -
- Country of Origin
- China
- Series
- Value Class
- Color Rendering Index
- 80
- For Bulb Type
- Integrated LED
- Color Selectable
- Not Selectable
- Item
- LED Retrofit Kit
- Ambient Temperature - Minimum
- -20 Degrees C
- Voltage
- 120 to 277V AC
- Lumen Selectable
- Selectable
- Max. Fixture Wattage
- 30 W
- Light Output
- 2,500 lm, 3,125 lm, 3,750 lm
- Lighting Technology
- LED
- Dimming Method
- 0-10V
- Dimmable
- Yes
- LED Replacement For
- 3 Lamp T8 28W
- Emergency Battery Backup
- No
- Color Temperature
- 4000K
- Standards
- cULus, FCC, RoHS
- Ambient Temperature - Maximum
- 50 Degrees C
Dimensions
- Nominal Length
- 4 ft
- Overall Length
- 11 7/8 in
- Nominal Width
- 1 ft
- Overall Width
- 47 3/4 in
- Overall Height
- 2 in
Description
LED Retrofit Kit, 120 to 277V AC, Dimmable Yes, Emergency Battery Backup No, For Bulb Type Integrated LED, Overall Height 2 in, Overall Length 11 7/8 in, Overall Width 47 3/4 in, Color Rendering Index 80, Color Temperature 4000K, Dimming Method 0-10V, LED Replacement For 3 Lamp T8 28W, Max. Fixture Wattage 30 W, Sensor Type Not Applicable, Series Value Class, Standards cULus, FCC, RoHS, Package Quantity 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.