Troffer Retrofit Kit 5B, 1x4, Grid, Selec
- Mfr # RDORKIT5BS030UNVD85014UWH
- Zoro # G225066376
product price:Â
$
71.65
/pk
Key Features
Overall Height
2 in
Max. Fixture Wattage
30 W
Lumen Selectable
Selectable
Color Rendering Index
80
Standards
cULus, FCC, RoHS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RDORKIT5BS030UNVD85014UWH
- Zoro #
- G225066376
- UPC #
- -
- Country of Origin
- Viet Nam
Dimensions
- Overall Height
- 2 in
- Nominal Length
- 4 ft
- Overall Length
- 11 7/8 in
- Overall Width
- 47 3/4 in
- Nominal Width
- 1 ft
Details
- Max. Fixture Wattage
- 30 W
- Lumen Selectable
- Selectable
- Color Rendering Index
- 80
- Standards
- cULus, FCC, RoHS
- Voltage
- 120 to 277V AC
- Dimmable
- Yes
- Item
- LED Retrofit Kit
- Dimming Method
- 0-10V
- Ambient Temperature - Maximum
- 50 Degrees C
- Color Selectable
- Not Selectable
- Color Temperature
- 5000K
- Ambient Temperature - Minimum
- -20 Degrees C
- Light Output
- 2,500 lm, 3,125 lm, 3,750 lm
Description
LED Retrofit Kit, 120 to 277V AC, Dimmable Yes, Overall Height 2 in, Overall Length 11 7/8 in, Overall Width 47 3/4 in, Color Rendering Index 80, Color Temperature 5000K, Dimming Method 0-10V, Max. Fixture Wattage 30 W, Standards cULus, FCC, RoHS, Package Quantity 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.