Shop LEDVANCE/ SYLVANIA
See all product information
Create Account
TruWave LED 3WAY A21, 8/16/21W, 700/1600/2150 Lumens, 5000K, 90 CRI, 15KHR Life
- Mfr # LED21A213WAYO950TLRP
- Zoro # G321733035
product price:Â
$
15.59
/ea
Sold in multiples of 6 for
$93.54
Key Features
Voltage
120V
Dimmable
No
CRI
90
Bulb Shape
A21
Wattage Equivalency
150 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LED21A213WAYO950TLRP
- Zoro #
- G321733035
- UPC #
- 046135419287
- Country of Origin
- China
- Voltage
- 120V
- Dimmable
- No
- CRI
- 90
- Bulb Shape
- A21
- Wattage Equivalency
- 150 W
- Bulb Base Type
- E26 Medium
- Bulb Housing
- Plastics
- Lumens
- 700
- Lighting Technology
- LED
- Watts
- 8 W
- Rated Life
- 25,000 hr
- Light Color
- Frosted
- Color Temperature
- 5000 K
Description
LED21A213WAYO950TLRP 6/CS 1/SKU
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.