UFOHghBay, Wht, ValuClss, 143/16inL

  • Mfr # UFOHIBA3A/S240UNVD8SC7/WH

  • Zoro # G716295933


product price:  $304.99
/ea
Free Shipping & Returns

Key Features

Lumens
30000/33000/36000
Fixture Voltage
120 V
Color Temperature
3500/4000/5000
Standards
cULus
Max. Fixture Wattage
200.00/220.00/240.00
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UFOHIBA3A/S240UNVD8SC7/WH
Zoro #
G716295933
UPC #
-
Country of Origin
Viet Nam

Dimensions

Dimensions
8.43 in
Diameter (in)
14.17 in
Width
14.17 in
Height
8.43 in

Details

Lumens
30000/33000/36000
Fixture Voltage
120 V
Color Temperature
3500/4000/5000
Standards
cULus
Max. Fixture Wattage
200.00/220.00/240.00
Item
High bay
Total Harmonic Distortion (THD)
< 20 %
Lumens Per Watt
150 lm/W
Fixture Temp. Range
-40 to 122
Features
Ufo High Bay 3A, Selectable Wattage 200/220/240W, 120-277V, 80+Cri, 3500/4000/5000K Selectable Cct, White
Housing Material
Aluminum
Accessories
Hook
Efficacy (LPW)
150 lm/W
Indoor/Outdoor Usage
Indoor
Power Factor
≥0.90
Light Color
White
CRI
80
Total Harmonic Distortion
< 20 %
Fixture Warranty
5 years
Color Rendering Index
80
Fixutre Mounting Type
Suspended
Lamp Type
SMD
Service Life Rating
150000
Type
Hook
Fixture Rated Life
150000

Description

UFO High Bay 3A

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.