This item is Discontinued.

Ledvance/ Sylvania UFOHghtBay, Wht, ValuClss, 143/16inL,  UFOHIBA3AS240UNVD8SC7WH 1/CS 1/SKU

This item is Discontinued.

Ledvance/ Sylvania

UFOHghtBay, Wht, ValuClss, 143/16inL, (Discontinued)

Mfr # UFOHIBA3AS240UNVD8SC7WH 1/CS 1/SKU
Zoro # G816295871
UPC # 046135626944
Country of Origin Viet Nam
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
UFOHIBA3AS240UNVD8SC7WH 1/CS 1/SKU
Zoro #
G816295871
UPC #
046135626944
Country of Origin
Viet Nam

Dimensions

Dimensions
8.43 in
Height
8.43 in
Diameter (in)
14.17 in
Width
14.17 in
Suggested Mounting Height - Maximum
49 ft
Overall Width
14 3/16 in
Nominal Length
14 3/16 in
Suggested Mounting Height - Minimum
39 ft
Overall Length
14 3/16 in
Overall Height
8 3/8 in

Details

Lumens
30000/33000/36000
Fixture Voltage
120 V
Color Temperature
3500K, 4000K, 5000K
Standards
cULus, FCC, RoHS
Max. Fixture Wattage
200.00/220.00/240.00
Item
UFO Hight Bay
Fixture Temp. Range
-40 to 122
Efficacy (LPW)
150 lm/W
Light Color
White
Indoor/Outdoor Usage
Indoor
Fixture Warranty
5 years
Housing Material
Aluminum
Type
Hook
Fixutre Mounting Type
Suspended
Power Factor
≥0.90
CRI
80
Total Harmonic Distortion
< 20 %
Lamp Type
SMD
Fixture Rated Life
150000
Emergency Battery Backup
No
Color Selectable
Selectable
Number of Bulbs
1
Ambient Temperature - Minimum
-40 Degrees F
Dimmable
Yes
Light Distribution
General
Product Type
UFO High Bay
Lumen Selectable
Selectable
LED Replacement For
250W to 400W MH
IP Rating
IP65
Bulbs Included
Yes
Housing Color
White
Ambient Temperature - Maximum
50 Degrees C
Mounting Style
Suspended
Lighting Technology
LED
Hazardous Location Rating
Not Rated
Maximum Fixture Wattage
240 W
NEMA Enclosure Rating
4X
Light Output
30,000 lm, 33,000 lm, 36,500 lm
Lens Material
Polycarbonate
For Bulb Type
LED
Color Rendering Index
80
Voltage
120 to 277V AC
Bay Light Type
High Bay
For Bulb Shape
Round
Series
Value Class
Temperature Code
T4A

Description

UFO High Bay 3A,

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.