UNV HARDWIRED RT10
Mfr # 62811/RT105AS4000UNVD9SC8WHTAA 4/CS 1
Zoro # G712937875
product price: $99.65
/ea
Free Shipping & Returns
Key Features
Voltage
120 to 277V AC
Color Temperature
3000K, 3500K, 4000K, 5000K
Nominal Size
10 in
Standards
cETLus, FCC, RoHS, T24, TAA
Fixture Type
New Construction
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
62811/RT105AS4000UNVD9SC8WHTAA 4/CS 1
Zoro #
G712937875
UPC #
046135628115
Country of Origin
China
Dimensions
Nominal Size
10 in
Outside Diameter
11 1/4 in
Manufacturer Warranty Length
5 yr
Overall Height
4 3/8 in
Description
Dual Selectable RT Downlight, Ceiling Type Flat Ceiling, Fixture Type New Construction, Nominal Size 10 in, Maximum Wattage 13 W, Light Output 3,000 lm, 3,500 lm, 4,000 lm, Color Temperature 3000K, 3500K, 4000K, 5000K, Color Rendering Index 90, Voltage 120 to 277V AC, Overall Height 4 3/8 in, Lighting Technology LED, IC Rating Non-IC, Airtight No, Ceiling Slope Ratio Not Applicable, Trim Color White, Trim Style Baffle, Series RT Downlight, Outside Diameter 11 1/4 in, Compliance Type CA Title 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.