Zoro Homepage

ValueLED Extruded Vapor Tight

  • Mfr # EXVAP1A/S066UNVD8SC7/48U/GR/DE

  • Zoro # G416557959


product price: $390.99
/ea
Sold in multiples of 4 for $1,563.96
Free Shipping & Returns

Key Features

Total Harmonic Distortion
< 20 %
Power Factor
≥0.90
Mounting
Surface
Efficacy (LPW)
115 lm/W
Color Temp.
3500/4000/5000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EXVAP1A/S066UNVD8SC7/48U/GR/DE
Zoro #
G416557959
UPC #
046135624384
Country of Origin
China

Dimensions

Nominal Length
47.992 in
Height
2.402 in
Width
2.6 in

Details

Item
Vapor-tight
Total Harmonic Distortion
< 20 %
Power Factor
≥0.90
Mounting
Surface
Efficacy (LPW)
115 lm/W
Color Temp.
3500/4000/5000
Lumens
5750
Lithium Ion Battery
L
Fixture Warranty
5 years
Rated Life
75000
Lamp Watts
50.00/55.00/66.00
Color Rendering Index
> 80
Housing Material
Polycarbonate (PC)
Voltage
120 V
Finish
Gray
Standards
cULus

Description

4 ft, Lens Shape Not Applicable, 3500K, 4000K, 5000K, Sensor Type Occupancy Sensor, Mounting Style Surface, Linkable No, For Bulb Type Integrated LED, LED Replacement For (4) 28T8, Bulb Included Integrated LED, Dimmable Yes, ValueLED

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.