
Volumetric Troffer, series 6A
Mfr # VOLUME6AS044UNHD8SC724UWH 1/CS 1/SKU
Zoro # G916295931
product price: $121.99
/ea
Free Shipping & Returns
Key Features
Power Factor
≥0.90
Temp. Range
-4°F to 104°F
Rated Life
50000
Lumens
3000/4000/4875/5500
Mounting
Recessed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VOLUME6AS044UNHD8SC724UWH 1/CS 1/SKU
Zoro #
G916295931
UPC #
-
Country of Origin
China
Dimensions
Dimensions
47.68x23.82x2.19 in
Height
2.19 in
Nominal Length
47.68 in
Width
23.82 in
Details
Item
Troffer
Power Factor
≥0.90
Temp. Range
-4°F to 104°F
Rated Life
50000
Lumens
3000/4000/4875/5500
Mounting
Recessed
Efficacy (LPW)
125 lm/W
CRI
> 80
Indoor/Outdoor Usage
Indoor
Standards
cULus
Housing Material
Steel
Housing Finish
White
Watts
24.00/32.00/39.00/44.00 W
Voltage
120 V
Total Harmonic Distortion
< 20 %
Color Temperature
3500/4000/5000
Fixture Warranty
5 years
Description
Volumetric Troffer, series 6A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.