Shop LEDVANCE/ SYLVANIA
See all product information
Create Account
WALL CYLINDER UP/DOWN, Dual SELECTABLE,
- Mfr # CYLINDPS010UNHD8SC2R3BZP 6/CS 1/SKU
- Zoro # G024937853
product price:Â
$
117.99
/ea
Sold in multiples of 6 for
$707.94
Free Shipping & Returns
Key Features
Housing Material
Aluminum
Operating Temperature - Minimum
-40 Degrees F
Voltage
120 to 347V AC
Fixture Wattage
10 W
Mount Type
Surface
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CYLINDPS010UNHD8SC2R3BZP 6/CS 1/SKU
- Zoro #
- G024937853
- UPC #
- 046135662829
- Country of Origin
- Thailand
- Housing Material
- Aluminum
- Operating Temperature - Minimum
- -40 Degrees F
- Voltage
- 120 to 347V AC
- Fixture Wattage
- 10 W
- Mount Type
- Surface
- Color Temperature
- 3500K, 4000K, 5000K
- Series
- OPTI-SELECT
- For Location
- Outdoor
- Housing Color
- Bronze
- Light Output
- 625 lm, 1,000 lm, 1,250 lm
- Incandescent Wattage Equivalency
- 100 W
- Light Distribution Selectable
- Selectable
- Rated Life
- 100,000 hr
- Power Source
- Hardwired
- Standards
- CSA 22.2 No. 250, cULus Listed to UL1598, FCC, RoHS Compliant
- Color Selectable
- Selectable
- Item
- Wall Pack
- Color Rendering Index
- 80
- Lumen Selectable
- Selectable
- IP Rating
- IP65
- Sensor Type
- Photocell Included
- Operating Temperature - Maximum
- 113 Degrees F
- Includes Lamp
- Integrated
- Metal Halide Wattage Equivalency
- 100 W
Dimensions
- Overall Height
- 8 3/4 in
- Manufacturers Warranty Length
- 5 yr
- Overall Width
- 3 in
- Mounting Height - Minimum
- 5 ft
- Mounting Height - Maximum
- 6 ft
- Overall Length
- 5 5/8 in
- Length
- 5 5/8 in
Description
Wall Pack, Fixture Wattage 10 W, Voltage 120 to 347V AC, Light Technology LED, Color Temperature 3500K, 4000K, 5000K, Color Rendering Index 80, Includes Lamp Integrated, Rated Life 100,000 hr, IP Rating IP65, Standards CSA 22.2 No. 250, cULus Listed to UL1598, FCC, RoHS Compliant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.