Zoro Homepage

Wall Pack Cutoff, LED, Surface Mount

  • Mfr # WALPAKC9AS060UNHD8SC2BZPE

  • Zoro # G621692643


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Power Factor
≥0.90
Operating Temp. Range
-40 to 122
Lamp Type
SMD
Fixture Voltage
120 V
Fixture Rated Life
100000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WALPAKC9AS060UNHD8SC2BZPE
Zoro #
G621692643
UPC #
046135658617
Country of Origin
Viet Nam

Dimensions

Nominal Length
14.40 in
Dimensions
14.4x7.4x9.4 in
Width
7.4 in
Height
9.40 in

Details

Power Factor
≥0.90
Operating Temp. Range
-40 to 122
Lamp Type
SMD
Fixture Voltage
120 V
Fixture Rated Life
100000
Color Temp.
3000/4000/5000
Fixture Warranty
5 years
Total Harmonic Distortion
< 20 %
Efficacy (LPW)
150 lm/W
Housing Finish
Aluminum
Lumens
6000/7500/9000
Mounting
Surface
CRI
80
Application
Outdoor
Finish
Bronze
Watts
40.00/50.00/60.00 W
Standards
cULus
Item
Wall pack

Description

Wall Pack Cutoff, Fixture Wattage 60 W, Voltage 120 to 347V AC, Light Technology LED, Color Temperature 3000K, 4000K, 5000K, Color Rendering Index 80, Includes Lamp Integrated, Rated Life 100,000 hr, Fixture Lens Material Polycarbonate, IP Rating IP65, Standards cULus, FCC, RoHS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.