Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Pack, LED, Surface Mount

  • Mfr # WALPAKN6AS080UNVD8SC2T4BZP

  • Zoro # G416560959


product price: $287.99
/ea
Free Shipping & Returns

Key Features

Sensor Type
Photocell Included
Standards
cULus
Housing Color
Bronze
Light Distribution Type - IESNA
Type IV
Includes Lamp
Integrated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WALPAKN6AS080UNVD8SC2T4BZP
Zoro #
G416560959
UPC #
046135627309
Country of Origin
China

Dimensions

Hub Size
3/4 in NPT
Knockout Size
3/4 in
Overall Height
7 3/8 in
Overall Width
9 3/8 in
Mounting Height - Minimum
15 ft
Manufacturers Warranty Length
5 yr
Mounting Height - Maximum
40 ft
Overall Length
14 3/8 in
Width
9.33 in
Height
7.362 in
Nominal Length
14.37 in

Details

Sensor Type
Photocell Included
Standards
cULus
Housing Color
Bronze
Light Distribution Type - IESNA
Type IV
Includes Lamp
Integrated
Operating Temperature - Maximum
122 Degrees F
Rated Life
88,000 hr
Operating Temperature - Minimum
-40 Degrees F
Voltage
120 V
Number of Hubs
0
Fixture Lens Material
Glass
High Pressure Sodium Wattage Equivalency
250 W
Power Source
Hardwired
Fixture Wattage
80 W
Mount Type
Surface
IP Rating
IP65
Housing Material
Aluminum
Color Temperature
3000/4000/5000
Lumen Selectable
Selectable
Color Selectable
Selectable
Item
Wall pack
Number of Knockouts
5
Light Output
6,300 lm, 9,100 lm, 11,200 lm
Light Technology
LED
Metal Halide Wattage Equivalency
250 W
Color Rendering Index
80
Power Factor
≥0.90
CRI
80
Efficacy (LPW)
135 lm/W
Fixture Rated Life
88000
Mounting
Surface
Total Harmonic Distortion
< 20 %
Lamp Type
SMD
Lumens
6500/9500/11500
Watts
45.00/65.00/80.00 W
Finish
Bronze

Description

Wall Pack, Fixture Wattage 80 W, Voltage 120 to 277V AC, Light Technology LED, Color Temperature 3000K, 4000K, 5000K, Color Rendering Index 80, Includes Lamp Integrated, Rated Life 88,000 hr, Fixture Lens Material Glass, IP Rating IP65, Standards cULus, FCC, RoHS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.