WALL PACK NON-CUT OFF OPTISELECT PERFORM

  • Mfr # WALPAKNPS080UNHD8SC2ADJBZP 1/CS 1/SKU
  • Zoro # G124884101
product price: 
$
177.99
/ea
Free Shipping & Returns

Key Features

Operating Temperature - Minimum
-40 Degrees F
Power Source
Hardwired
IP Rating
IP65
Lumen Selectable
Selectable
Light Distribution Selectable
Selectable
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WALPAKNPS080UNHD8SC2ADJBZP 1/CS 1/SKU
Zoro #
G124884101
UPC #
046135663765
Country of Origin
Thailand

Dimensions

Mounting Height - Maximum
30 ft
Manufacturers Warranty Length
5 yr
Length
7 3/4 in
Overall Width
9 1/4 in
Overall Height
7 1/8 in
Overall Length
7 3/4 in
Mounting Height - Minimum
10 ft

Details

Item
Wall Pack
Operating Temperature - Minimum
-40 Degrees F
Power Source
Hardwired
IP Rating
IP65
Lumen Selectable
Selectable
Light Distribution Selectable
Selectable
Color Rendering Index
80
For Location
Outdoor
Voltage
120 to 347V AC
Sensor Type
Photocell Included
Housing Color
Bronze
Mount Type
Surface
Battery Recharge Time
24 min
Light Output
7,500 lm, 9,750 lm, 12,000 lm
Color Selectable
Selectable
Rated Life
100,000 hr
Fixture Wattage
80 W
Color Temperature
3500K, 4000K, 5000K
Housing Material
Aluminum
Operating Temperature - Maximum
122 Degrees F
Series
OPTI-SELECT
Standards
CSA 22.2 No. 250, cULus Listed to UL1598, FCC, RoHS Compliant
Includes Lamp
Integrated
Metal Halide Wattage Equivalency
250 W

Description

Wall Pack, Fixture Wattage 80 W, Voltage 120 to 347V AC, Light Technology LED, Color Temperature 3500K, 4000K, 5000K, Color Rendering Index 80, Includes Lamp Integrated, Rated Life 100,000 hr, Fixture Lens Material Glass, IP Rating IP65, Standards CSA 22.2 No. 250, cULus Listed to UL1598, FCC, RoHS Compliant

Ratings & reviews