Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Packs, LED, Surface Mount

  • Mfr # WALPAKC6AS080UNVD8SC2T4BZP

  • Zoro # G316065967


product price: $250.99
/ea
Free Shipping & Returns

Key Features

Light Technology
LED
Color Temperature
3000/4000/5000
Power Source
Hardwired
Voltage
120 V
Housing Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WALPAKC6AS080UNVD8SC2T4BZP
Zoro #
G316065967
UPC #
046135627255
Country of Origin
China

Dimensions

Mounting Height - Maximum
18 ft
Manufacturers Warranty Length
5 yr
Mounting Height - Minimum
15 ft
Overall Width
9 3/8 in
Overall Height
7 3/8 in
Overall Length
14 3/8 in
Hub Size
3/4 in NPT
Knockout Size
3/4 in
Width
9.33 in
Nominal Length
14.37 in
Length
14.37 in
Height
7 3/8 in

Details

Light Technology
LED
Color Temperature
3000/4000/5000
Power Source
Hardwired
Voltage
120 V
Housing Material
Aluminum
Color Rendering Index
80
Item
Wall pack
Series
WALPAKC
Rated Life
88,000 hr
Fixture Lens Material
Polycarbonate
IP Rating
IP65
Standards
cULus
Fixture Wattage
80 W
Sensor Type
Photocell Included
Color Selectable
Selectable
Metal Halide Wattage Equivalency
100 W, 250 W
Operating Temperature - Maximum
122 Degrees F
Lumen Selectable
Selectable
High Pressure Sodium Wattage Equivalency
100 W, 250 W
Includes Lamp
Integrated
Housing Color
Bronze
Operating Temperature - Minimum
-40 Degrees F
Light Output
6,300 lm, 9,100 lm, 11,200 lm
Number of Knockouts
5
Light Distribution Type - IESNA
Type IV
Incandescent Wattage Equivalency
300 W, 450 W, 500 W
Mount Type
Surface
Number of Hubs
0
Light Distribution
< 20 %
Lamp Type
SMD
Efficacy (LPW)
135 lm/W
Mounting
Surface
CRI
80
Lumens Per Watt
135 lm/W
Features
Walpakc6A, Wattage Selectable 45/65/80, 120-277V, 0-10V Dim, 80 Cri, Cct Selectable 3000/4000/5000, Type Iv Distribution, Bronze, Photocell
Fixture Rated Life
88000
Lumens
6500/9500/11500
Type
Wall pack
Total Harmonic Distortion
< 20 %
Power Factor
≥0.90
Watts
45.00/65.00/80.00 W
Finish
Bronze

Description

Wall Packs, Fixture Wattage 80 W, Voltage 120 to 277V AC, Light Technology LED, Color Temperature 3000K, 4000K, 5000K, Color Rendering Index 80, Includes Lamp Integrated, Rated Life 88,000 hr, Fixture Lens Material Polycarbonate, IP Rating IP65, Standards cULus, FCC, RoHS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.