
Wall Packs, LED, Surface Mount
Mfr # WALPAKN8A/S120UNHD8SC2/BZ/P
Zoro # G816065962
product price: $183.99
/ea
Free Shipping & Returns
Key Features
Fixture Lens Material
Glass
Power Source
Hardwired
Light Technology
LED
Voltage
120 V
Series
WALPAKN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WALPAKN8A/S120UNHD8SC2/BZ/P
Zoro #
G816065962
UPC #
046135636578
Country of Origin
China
Dimensions
Mounting Height - Maximum
35 ft
Overall Width
12 3/4 in
Overall Length
17 3/4 in
Overall Height
4 1/2 in
Manufacturers Warranty Length
5 yr
Hub Size
3/4 in NPT
Knockout Size
3/4 in
Height
4.51 in
Length
17.80 in
Width
12.76 in
Description
Wall Packs, Fixture Wattage 120 W, Voltage 120 to 347V AC, Light Technology LED, Color Temperature 3000K, 4000K, 5000K, Color Rendering Index 80, Includes Lamp Integrated, Rated Life 100,000 hr, Fixture Lens Material Glass, IP Rating IP65, Standards cULus, FCC, RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.