
WALLScnc9inD, Wht, Polycarbonate, 101/2inL
Mfr # WALLSCE91730U9SC3 9"
Zoro # G116561324
product price: $64.99
/eaSold in multiples of 4 for $259.96
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WALLSCE91730U9SC3 9"
Zoro #
G116561324
UPC #
046135655715
Country of Origin
China
Details
Item
WALL SCONCE, 9 INCH, 22W, 1730LM, 120-277V, CRI 90, 5 CCT SELECTABLE, 50000H LIFE TIME, DAMP RATED
Description
WALL SCONCE, 9 INCH, 22W, 1730LM, 120-277V, CRI 90, 5 CCT SELECTABLE, 50000H LIFE TIME, DAMP RATED, Diameter 9 in, Overall Length 10 1/2 in, Series HI-PERFORMANCELED, Light Output 1,730 lm, Color Temperature 2700K, Color Rendering Index 90, Maximum Fixture Wattage 22 W, Voltage 120V AC, Overall Height 10 1/2 in, Overall Width 4 in, Housing Color White, Housing Finish Polycarbonate, Housing Material Polycarbonate, Dimmable No, Lens Material Polycarbonate, Lighting Technology LED
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.