
WALLScnc9inD, Wht, Polycarbonate, 101/2inL
Mfr # WALLSCE91150U9SC3 9"
Zoro # G816561334
product price: $62.59
/eaSold in multiples of 4 for $250.36
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WALLSCE91150U9SC3 9"
Zoro #
G816561334
UPC #
046135655708
Country of Origin
China
Details
Item
WALL SCONCE, 9 INCH, 14W, 1150LM, 120- 277V, CRI 90, 5 CCT SELECTABLE,50 000H LIFE TIME, DAMP RATED
Description
WALL SCONCE, 9 INCH, 14W, 1150LM, 120- 277V, CRI 90, 5 CCT SELECTABLE,50 000H LIFE TIME, DAMP RATED, Diameter 9 in, Overall Length 10 1/2 in, Series HI-PERFORMANCELED, Light Output 1,150 lm, Color Temperature 2700K, Color Rendering Index 90, Maximum Fixture Wattage 14 W, Voltage 120V AC, Overall Height 10 1/2 in, Overall Width 4 in, Housing Color White, Housing Finish Polycarbonate, Housing Material Polycarbonate, Dimmable No, Lens Material Polycarbonate, Lighting Technology LED
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.