Zoro Homepage

Wrap Fixture

  • Mfr # WRAP/FVL/S030UNHD8SC7/24WH

  • Zoro # G316561278


product price: $67.89
/ea
Sold in multiples of 4 for $271.56

Key Features

Housing Color
White
Item - Floodlights
Wrap
Dimensions
24.02x5.2x3.94 in
CRI
> 80
Lumens
3900/3250/2600/1950
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WRAP/FVL/S030UNHD8SC7/24WH
Zoro #
G316561278
UPC #
046135641152
Country of Origin
Malaysia

Dimensions

Dimensions
24.02x5.2x3.94 in
Width
5.2 in
Nominal Length
24.02 in
Height
3.94 in

Details

Item
LED Wraparound Fixture
Housing Color
White
Item - Floodlights
Wrap
CRI
> 80
Lumens
3900/3250/2600/1950
Power Source
≥ 0.90
Color Temperature
3500/4000/5000
Efficacy (LPW)
130 lm/W
Mounting
Surface
Operating Temp. Range
-40 to 122
Watts
30.00/25.00/20.00/15.00 W
Rated Life
100000
Indoor/Outdoor Usage
Indoor
Housing Material
Metal
Voltage
120 V
Total Harmonic Distortion
< 20 %
Accessories
V-hook with chain

Description

Wrap Fixture

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.