Shop LEE
See all product information
Create Account
Gel Fingertip Grips, Size 5, Assorted, PK10, Thermoplastic Elastomers(TPE), Blue; Clear; Green; Red
- Mfr # 61050
- Zoro # G6287928
product price:Â
$
11.35
/pk of 10, $1.14/ea
Key Features
Color
Blue; Clear; Green; Red
Size
5;Small
Material
Thermoplastic Elastomers(TPE)
Weight
0.1 lbs
Inside Diameter
0.63"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 61050
- Zoro #
- G6287928
- UPC #
- -
- Country of Origin
- United States
- Item
- Gel Fingertip Grips,Size 5,Assorted,PK10
- Color
- Blue; Clear; Green; Red
- Material
- Thermoplastic Elastomers(TPE)
- Weight
- 0.1 lbs
Dimensions
- Size
- 5;Small
- Inside Diameter
- 0.63"
Description
Gel Fingertip Grips,Size 5,Assorted,PK10, Package Quantity 10
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.