
Inkless Fingerprint Pad, 2.25 in. x 1.75 in., Red
Mfr # 03028
Zoro # G205742993
product price: $8.69
/eaKey Features
Size
2.25" x 1.75"
Green Certification or Other Recognition
Endorsed by the American Bankers Association
Width
2.25"
Stamp Ink Color
Red
Stamp Pads Type
Inked Fingerprint
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
03028
Zoro #
G205742993
UPC #
84417030287
Country of Origin
United States
Dimensions
Size
2.25" x 1.75"
Width
2.25"
Pad Size (Depth)
1.75"
Details
Item
Stamp Pads
Green Certification or Other Recognition
Endorsed by the American Bankers Association
Stamp Ink Color
Red
Stamp Pads Type
Inked Fingerprint
Ink Pad Type
Conventional Pad
Description
Protect yourself and customers from fraud with our inkless fingerprint pad. Our product is designed to deliver a clear, crisp fingerprint that never smears. The imprint dries instantly on any type of paper so the threat of forgery and/or modification is greatly reduced. Our patented inkless formula reduces mess by eliminating skin stains and rubs off skin without soap and water. Formula won't dry out, even if the lid is left open for long periods of time. Reliably delivers up to 1000 impressions per pad. Inkless fingerprint pads are widely used by bank tellers, cashiers, notaries and many more professionals. The Inkless technology is endorsed by the American Bankers Association.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.