Zoro Homepage

Inkless Fingerprint Pad, 2.25in x 1.75in, Black, 3PK

  • Mfr # 03037

  • Zoro # G215661284


product price: $22.49
/pk 3, $7.50/ea

Key Features

Imprint Area Width
2.25 in
Ink Color
Black
Size
2.25 x 1.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03037
Zoro #
G215661284
UPC #
-
Country of Origin
United States

Dimensions

Imprint Area Width
2.25 in
Size
2.25 x 1.75

Details

Ink Color
Black
Item
Fingerprint Stamp Pads

Description

Protect yourself and customers from fraud with our inkless fingerprint pad. Our product is designed to deliver a clear, crisp fingerprint that never smears. The imprint dries instantly on any type of paper so the threat of forgery and/or modification is greatly reduced. Our patented inkless formula reduces mess by eliminating skin stains and rubs off skin without soap and water. Formula won't dry out, even if the lid is left open for long periods of time. Reliably delivers up to 1000 impressions per pad. Inkless fingerprint pads are widely used by bank tellers, cashiers, notaries and many more professionals. The Inkless technology is endorsed by the American Bankers Association.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.