Shop LEE PRODUCTS
See all product information
Create Account
Company LEE10400 Fingertip Moistener- Nonskid Base- 1oz.
- Mfr # 10400
- Zoro # G103955679
product price:Â
$
23.85
/ea
Key Features
Application
Sorting
Color
White
Features
Stainingless
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10400
- Zoro #
- G103955679
- UPC #
- 84417104001
- Country of Origin
- United States
Details
- Item
- Fingertip Moistener
- Application
- Sorting
- Color
- White
- Features
- Stainingless
Description
Odorless fingertip moistener contains a patented antimicrobial ingredient for more hygienic protection. Provides a positive grip for easy counting, filing, collating and sorting. Nontoxic fingertip moistener with nonskid base will not stain skin, paper or clothing. Contains humidity-absorbent blotter.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.