Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sortkwik Fingertip Moisteners, 0.38 oz, Pink, PK3

  • Mfr # LEE10053

  • Zoro # G2309310


product price: $4.99
/pk 3, $1.66/ea
Sold in multiples of 2 for $9.98

Key Features

Size
3/8 oz
Color
Pink
Material
Glycerin Compound
Width
2 in
Height
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LEE10053
Zoro #
G2309310
UPC #
-
Country of Origin
United States

Dimensions

Size
3/8 oz
Width
2 in
Height
1 1/2 in
Depth
1 1/2 in
Length
2 in
Moistener Size
0.375 oz

Details

Item
Fingertip Moisteners
Color
Pink
Material
Glycerin Compound
Container Type
Dish
Weight
0.134 lbs

Description

Sorting is more efficient with Sortkwik to make your workday easier. Our patented formula improves speed and accuracy when handling paper, currency, and fabric. It facilitates a better grip for more accurate counting, faster filing, quicker collating, and easier sorting. Paperwork dries out your skin, but Sortkwik's specially formulated ingredients replenishes the natural moisture to your fingertips. It is conveniently packaged in an easy to open, recycled, plastic container with blotter to absorb excess moisture beads. Fingertip moisteners are used worldwide by bank tellers, cashiers, mailroom clerks, teachers and more. Sortkwik is the original preferred brand since 1953.


  • • Provides a grip to improve speed and accuracy when sorting through papers or counting money.
  • • Apply to fingertips, rub in until dry to provide tack without sticky or greasy residue.
  • • Eliminates licking your fingers to get a grip which stops the spread of unwanted germs.
  • • It replenishes the natural moisture to your fingertips and helps eliminate papercuts.
  • • Sortkwik is the original preferred brand since 1953.
  • • Non-greasy, odorless formula that will not stain skin, paper, or clothes.
  • • Used by cashiers, teachers, legal offices, bank tellers, mortgage processors, mailroom clerks, casinos and anyone who handles paper or money.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.