Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stamp Dispenser, One 100 Cnt Roll, Black, Plastic, 2" Dia. X 1 11/16"

  • Mfr # LEE40100

  • Zoro # G200002252


product price: $6.69
/ea
Sold in multiples of 2 for $13.38

Key Features

Material
Plastic
Color
Black
Capacity
One 100 Count Roll
Weight
0.2 lbs
Size
2" dia. x 1 11/16" h.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LEE40100
Zoro #
G200002252
UPC #
84417401001
Country of Origin
United States

Dimensions

Size
2" dia. x 1 11/16" h.

Details

Material
Plastic
Color
Black
Capacity
One 100 Count Roll
Weight
0.2 lbs

Description

Easily separate backing paper from self-adhesive stamp rolls. Patented dispenser is durable and reusable. Just drop roll in the dispenser, feed through the slot, feed backing under slots and pull backing to dispense. Use 50 or 100 count rolls or stamps, address labels, labels or stickers, up to 1" wide.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.