Zoro Homepage

16 inch 36W LED Panel Wall Ceiling Down Light, Round, Cool White 5000K, Dimmable, Black

  • Mfr # LKI-1076

  • Zoro # G716527409


product price: $79.85
/ea
Free Shipping & Returns

Key Features

Watts
18 W
Length
16 in
Body Material
Aluminum
Depth
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LKI-1076
Zoro #
G716527409
UPC #
812403034632
Country of Origin
China

Dimensions

Length
16 in
Width
16 in
Depth
1.5 in

Details

Watts
18 W
Housing Color
Black
Body Material
Aluminum

Description

Technical Specifications: Power: 36W InputAC: 86-265V 50/60Hz Light direction: Downlight Luminous Flux: 1440LM Color temperature: 5,000K/Daylight White Color Rendering IndexCRI: 80 Material: Die casting Aluminum Working temperature: -25 degrees - +60 degrees Dimension: 225 x 38 mm Average life: 50,000 hours
  • EASY TO INSTALL- Installation instructions provided with Ceiling Lamp help make the replacement so easy. Difficult installations are now a thing of the past!
  • INSTANTLY BRIGHTEN UP YOUR HOME and OFFICE- Instant Light Technology - 5000K Cool White 720 Lumens. Super bright, high output LED's light up your garage, kitchen, or workspace. You will see things in a new light.
  • EXCEPTIONAL DURABILITY- Estimated lifespan up to 45 years of service (based on 3hrs/day).
  • MULTI-VOLTAGE- 85v - 265v for Commercial and Residential use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.