Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6.5 inch 12W LED Panel Wall Ceiling Down Light, Round, Cool White 5000K, Dimmable, Black

  • Mfr # LKI-1055

  • Zoro # G816527408


product price: $14.79
/ea

Key Features

Body Material
Aluminum
Watts
18 W
Length
6.5 in
Depth
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LKI-1055
Zoro #
G816527408
UPC #
812403030733
Country of Origin
China

Dimensions

Width
6.5 in
Length
6.5 in
Depth
1.5 in

Details

Body Material
Aluminum
Housing Color
Black
Watts
18 W

Description

Technical Specifications: Power: 12W InputAC: 86-265V 50/60Hz Light direction: Downlight Luminous Flux: 1440LM Color temperature: 5,000K Daylight White Color Rendering Index CRI: 80 Material: Die casting Aluminum Working temperature: -25 degrees - +60 degrees Dimension: 225 x 38mm Average life: 50,000 hours
  • EASY TO INSTALL- Installation instructions provided with Ceiling Lamp help make the replacement so easy. Difficult installations are now a thing of the past!
  • INSTANTLY BRIGHTEN UP YOUR HOME and OFFICE- Instant Light Technology - 5000K Cool White 720 Lumens. Super bright, high output LED's light up your garage, kitchen, or workspace. You will see things in a new light.
  • EXCEPTIONAL DURABILITY- Estimated lifespan up to 45 years of service (based on 3hrs/day).
  • MULTI-VOLTAGE- 85v - 265v for Commercial and Residential use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.