Zoro Homepage

Bathroom Light Fixtures Vanity Light Bar, 24in Inch

  • Mfr # LKI-1065

  • Zoro # G016527420


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Length
24 in
Housing Material
Aluminum
Color
White
Width
4 in
Depth
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LKI-1065
Zoro #
G016527420
UPC #
812403034106
Country of Origin
China

Dimensions

Length
24 in
Width
4 in
Size
48 in
Depth
1.5 in

Details

Housing Material
Aluminum
Color
White

Description

Lighting that reflects your unique style and preferences. With our Temperature Dial feature, you have the freedom to create a tailored ambiance that enhances every aspect of your environment.
  • Adjustable Light Temperature- Enjoy the flexibility of three distinct light temperatures - 3000K, 5000K, and 6000K - to suit various moods and settings.
  • Versatile Rotation- The front panel rotates 90 degrees, allowing you to direct light precisely where it's needed, ensuring optimal illumination for your space
  • Sleek Modern Design- A contemporary linear design that effortlessly enhances the aesthetics of your bathroom or vanity area
  • Energy-Efficient LED Technology- Experience bright, consistent illumination while conserving energy and reducing electricity costs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.