Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bathroom Light Fixtures Vanity Light Bar, 48in Inch

  • Mfr # LKI-1066

  • Zoro # G616527417


product price: $216.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Aluminum
Color
White
Length
48 in
Width
4 in
Depth
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LKI-1066
Zoro #
G616527417
UPC #
812403034113
Country of Origin
China

Dimensions

Size
24 in
Length
48 in
Width
4 in
Depth
1.5 in

Details

Housing Material
Aluminum
Color
White

Description

Lighting that reflects your unique style and preferences. With our Temperature Dial feature, you have the freedom to create a tailored ambiance that enhances every aspect of your environment.
  • Adjustable Light Temperature- Enjoy the flexibility of three distinct light temperatures - 3,000K, 5,000K, and 6,000K - to suit various moods and settings.
  • Versatile Rotation- The front panel rotates 90 degrees, allowing you to direct light precisely where it's needed, ensuring optimal illumination for your space
  • Sleek Modern Design- A contemporary linear design that effortlessly enhances the aesthetics of your bathroom or vanity area
  • Energy-Efficient LED Technology- Experience bright, consistent illumination while conserving energy and reducing electricity costs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.