Zoro Homepage

Flood Light, 50W, Black

  • Mfr # LKI-1021

  • Zoro # G416519049


product price: $32.79
/ea

Key Features

Width
6.35 in
Material
Aluminum
Length
8.5 in
Depth
1.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LKI-1021
Zoro #
G416519049
UPC #
785939607901
Country of Origin
China

Dimensions

Width
6.35 in
Length
8.5 in
Depth
1.2 in

Details

Watts
50 W
Material
Aluminum
Color
Black

Description

Our Led ultra-slim floodlights provide high performance, long life, and energy savings in a simple and stylish-looking fixture. It brings you a bright safe night with its ultra-high-output lighting. Reliable in any weather for outdoor applications.
  • Save over 85% on your electricity bill with good performance for outdoor lighting.
  • Maintenance Free: Extremely long life reduces re-lamp frequency. Save labor costs to replace bulbs with a short lifespan.
  • With an IP68 waterproof rating, it can be widely used as indoor and outdoor lighting in the warehouse, garage, garden, yard, billboard, playground, and more!
  • No shadow and glare with a 120-degree beam angle, creating shadow-free security and wide beam distribution for general-purpose floodlighting.
  • The bracket is rotatable, allowing you to install the light flexibly in ceiling-mounted, wall-mounted, and ground-mounted ways.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.