Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Outdoor Wall Light Bar Lamp, 60 inch, Silver

  • Mfr # LKI-1063

  • Zoro # G516519055


product price: $216.99
/ea
Free Shipping & Returns

Key Features

Width
4 in
Watts
45 W
Length
59 in
Housing Material
Aluminum
Depth
1.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LKI-1063
Zoro #
G516519055
UPC #
812403033338
Country of Origin
China

Dimensions

Width
4 in
Length
59 in
Depth
1.8 in

Details

Watts
45 W
Housing Material
Aluminum
Color
Silver

Description

LEEKI Outdoor Wall Light Bar Lamp - 60 inch - Silver
  • Made of high quality- This modern outdoor lights for house are made of pure aluminum lamp holder and acrylic light shell, no rust occurred, durable extensive lifetime of LED, Water-proof, with an IP65 standard mark, suitable for installation in shower rooms or outside in the garden. the life of the wall light up to 50000 hours.
  • Comfortable Color Temperature- Size: 59 x 1.9 x 1.8 inch. 3000 Kelvin (warm white), it will produce a soft and romantic light no flash, protect the eyes. best outdoor wall sconce lights for house, staircase, balcony, bar , kitchen, office, restaurants, hotels, shop, cafe, etc.
  • Easy To Install- Led Light Bar - Wall/Surface mounted, Wired, install without complex installer. This Sconce light for outside can be mounted vertical or horizontal to suit the décor. Energy Saving Design, This will not only help you join in the environmental it also helps you save on electricity bills. Water resistant Led Driver: with short circuit protection design, over load protecting design to make sure it is completely safe to use.
  • Modern Design- This modern outdoor sconce lighting, light fixture adopts a stylish and simple appearance design, which adds a modern sense to the building wall, presents a unique lighting effect when lighting, and creates a warm and warm atmosphere

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.