Zoro Homepage

Outdoor Wall Light Cube, Black, 20W

  • Mfr # LKI-1026

  • Zoro # G916519006


product price: $52.19
/ea

Key Features

Watts
20 W
Housing Material
Aluminum
Length
4.75 in
Width
5 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LKI-1026
Zoro #
G916519006
UPC #
812403032027
Country of Origin
China

Dimensions

Length
4.75 in
Width
5 in
Depth
4.75 in

Details

Watts
20 W
Housing Material
Aluminum
Color
Black

Description

LEEKI Outdoor Wall Light Cube - Black - 20W
  • ADJUSTABLE The Light Angle- Adjust you want the effect of the light. Beam angle adjustable, allows you to adjust the angle up & down freely. The whole height of Irradiation is 2M(up and down light)
  • Fully Waterproof and Heatproof: grade IP65, Not only for indoor, but also suitable for outdoor wall,best decoration lighting. Provide excellent resistance to heat, impacts, low temperatures and chemicals any other severe weather condition, outside exterior wall security light.
  • Easy to Install: The light takes only minutes to install. Use the screw to install and fix it (screws are provided) and no complicated wiring is necessary.
  • No rust, no paint chips.needn't worry to become ugly. Energy saving and Environmental protection, life up to 5 years.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.