
Outdoor Wall Light Cube, White, 20W
Mfr # LKI-1057
Zoro # G416519070
product price: $56.49
/eaKey Features
Housing Material
Aluminum
Width
5 in
Watts
20 W
Length
4.75 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LKI-1057
Zoro #
G416519070
UPC #
812403031150
Country of Origin
China
Dimensions
Width
5 in
Length
4.75 in
Depth
4.75 in
Details
Housing Material
Aluminum
Watts
20 W
Color
White
Description
LEEKI Outdoor Wall Light Cube - White - 20W
- ADJUSTABLE The Light Angle- Adjust you want the effect of the light. Beam angle adjustable, allows you to adjust the angle up and down freely. The whole height of Irradiation is 2M(up and down light)
- Fully Waterproof and Heatproof: grade IP65, Not only for indoor, but also suitable for outdoor wall,best decoration lighting. Provide excellent resistance to heat, impacts, low temperatures and chemicals any other severe weather condition, outside exterior wall security light.
- Easy to Install: The light takes only minutes to install. Use the screw to install and fix it (screws are provided) and no complicated wiring is necessary.
- No rust, no paint chips.needn't worry to become ugly. Energy saving and Environmental protection, life up to 5 years.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.