
Outdoor Wall Light L Shape Lamp, White
Mfr # LKI-1064
Zoro # G416519032
product price: $89.25
/ea
Free Shipping & Returns
Key Features
Width
7 in
Housing Material
Aluminum
Watts
14 W
Length
14.5 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LKI-1064
Zoro #
G416519032
UPC #
812403033345
Country of Origin
China
Dimensions
Width
7 in
Length
14.5 in
Depth
4.5 in
Details
Housing Material
Aluminum
Watts
14 W
Color
White
Description
LEEKI Outdoor Wall Light L Shape Lamp - White
- Made of high quality- This exterior light fixture is made of a beutiful iron material with an acrylic light shell, no rust occurred, durable extensive lifetime of LED, Water-proof, with an IP54 standard mark, suitable for installation in shower rooms or outside in the garden. the life of the wall light up to 50000 hours.
- Comfortable Color Temperature- Size: 14.5 x 4.5 x 4.5 inch. 3000 Kelvin (warm white), this outdoor wall sconce will produce a soft and romantic light no flash, protect the eyes. best outdoor lights for house , staircase, balcony, bar , kitchen, office, restaurants, hotels, shop, cafe, etc.
- Easy To Install- Wall/Surface mounted, Wired, install without complex installer. This Sconce can be mounted vertical or horizontal to suit the décor. Energy Saving Design, This led light bar will not only help you join in the environmental it also helps you save on electricity bills. Water resistant Led Driver: with short circuit protection design, over load protecting design to make sure it is completely safe to use. Just the best lights for outside
- Modern Design- This modern outdoor sconce lighting, light fixture adopts a stylish and simple appearance design, which adds a modern sense to the building wall, presents a unique lighting effect when lighting, and creates a warm and warm atmosphere
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.