Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Center Rigger Holder 45 Degree 1 3/8" Id Bright Silver

  • Mfr # AL7211CR

  • Zoro # G4675658


product price: $112.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AL7211CR
Zoro #
G4675658
UPC #
096811721104
Country of Origin
United States

Description

AL7211CR. The AL7211CR (1-3/8"ID) is the perfect holder for boats in the 16 to 31 ft range. Its economical price and small footprint (3"x 5") make it our most popular center rigger holder. The receiving tube of this marine grade anodized holder is set at a 45 degree angle. This is the perfect angle for boats where the mounting position is low and the cockpit is not extremely deep (e.g. mounting on T-Tops, Hard Tops, or Fly-Bridges). Compatible poles are 12 or 14ft in length and come standard in bright silver anodized finish with a Black Spike., Recomended poles for AL7211CR, AO8712CR - 12 ft Center Rigger (Mk II), AO8714CR - 14 ft Center Rigger (Mk II), MX8712CR - 12 ft MX Step- Tube Style.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.