Zoro Homepage

Lees 18ft Telescoping Carbon Fiber Outrigger Poles Sidewinder Mount

  • Mfr # CT3918

  • Zoro # G012466044


product price: $1,582.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT3918
Zoro #
G012466044
UPC #
96811393011
Country of Origin
Unknown

Description

18ft Telescoping Carbon Fiber Outrigger Poles for Sidewinder Mount Advanced Carbon Composite Telescoping outriggers. Lees carbon fiber poles are by far stronger and lighter than any other aluminum pole on the market today. The perfect solution for trolling a variety of baits. Features: Light Weight Makes deployment, retrieval, raising, and lowering a breeze Strength Spreaders become unnecessary A glossy clear coat finish is standard Technical Specifications: Length - 18ft Number of Sections - Four 4 Mounting Base - Lees Sidewinder 1-5/8in Rigging Double rigging Maximum Line Strength 400 lb. monofilament *Sold as a Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.