Shop LEESON

116749.00, Premium Eff., 1 HP, 1170 RPM, 208-230/460V, 56C, TEFC, C-Face Footless

  • Mfr # 116749

  • Zoro # G104931016


product price:  $1,603.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
116749
Zoro #
G104931016
UPC #
691720348116
Country of Origin
United States

Description

General purpose, 3-phase motor: 1hp, 1170/975 rpm, totally-enclosed fan-cooled (tefc) enclosure, 56 frame, c face mount, 208-230/460v, 3ph, 60/50hz, name plate amps 3.8-3.8/1.9&4/2, continuous duty, 1.25 service factor, automatic thermal protection, efficiency: 82.5, efficiency type: nema premium, ambient 40 c, reverse rotation, shaft length 1-7/8", shaft diameter 5/8".totally enclosed fan cooled (tefc) enclosure has no vent openings, and is tightly enclosed to prevent the free exchange of air, but is not airtight. An external fan is an integral part of the motor and provides cooling by blowing air around the outside frame of the motor. suitable for use where exposed to dirt or dampness, but not very moist or hazardous (explosive) locations. Nema c face mount has machined face with a pilot on the shaft end which allows direct mounting with a pump or other direct coupled equipment. Bolts pass through mounted part to threaded hole in the motor face. click here to see our full selection of motor controls and drives.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.